X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E100771LA "Geologic" Mini Pendant

Item: E100771LA
Finish: Satin Nickel
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $222.11



Details and Dimensions

Height 10"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Material Glass
Weight 3 lbs
Includes Recessed Lighting Conversion Kit