X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E078TB05LED "Diamond" Mini Pendant

Item: E078TB05LED
Finish: Tiffany Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 23-1/2"
Width 3"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 13.5 W
Glass Type Tiffany
Shade Material Glass
Switch Type Full Range Dimmer
Weight 5 lbs