X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30WD55QS "Wave Touch" Warming Drawer

Item: EEW30WD55QS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1.6cu ft
ADA Compliant Yes
Cabinet Width 30"
Cutout Dimensions 9-7/8H x 23-5/8D x 28-1/2W
Weight 60 lbs
Overall Depth 23-5/8"
Overall Height 11-1/4"
Overall Width 30"
Control Type Perfect Set
Control Features Keep Warm
Included Features Humidity Control
Luxury-Glide Technology
Indicator Lights ON
UL Listed Yes
View Similar Products