X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30EW65PS "Wave Touch" Double Electric Wall Oven

Item: EEW30EW65PS
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Total Capacity 8.4cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Interior Light Yes
Cabinet Width 30"
Overall Depth 24-1/2"
Overall Height 50-7/16"
Overall Width 30"
Control Type Wave Touch
Rack Type 3 Racks
Control Features Convection Cooking
Digital Temperature Display
Quick Preheat
Timer Yes
Star-K Compliant Yes