X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW27EW55PS "Wave Touch" Single Electric Wall Oven

Item: EEW27EW55PS
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Total Capacity 3.5cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Interior Light Yes
Cabinet Width 27"
Overall Depth 24-1/2"
Overall Height 29"
Overall Width 27"
Control Type Wave Touch
Rack Type 2 Racks
Timer Yes