X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux FEIDW5705PS "IQ -Touch" Built-In Dishwasher

Item: FEIDW5705PS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 6
Overall Height 33-7/8"
Overall Depth 24-5/8"
Overall Width 23-3/4"
Weight 78 lbs
Door Style Slab Door
Control Type IQ-Touch Controls
Dishwasher Cycles Auto Wash
Quick
Eco-Wash
Heavy
Rinse Only
Normal
ADA Compliant No
Tub Type Tall Tub
Decibel Rating 50dBA
Dishwasher Options Hi Temp
Delay Start 1-24 Hrs
NSF Sanitize
Air Dry
Volts/Hertz/Amps 120V / 60Hz / 15A
Cutout Dimensions 35-1/4H x 24W
Eco-Friendly Energy Star