X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEI30IF40LS "IQ -Touch" Electric Range

Item: EEI30IF40LS
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Flex-2-Fit Ceramic Glass
Burner Type Induction
Control Location Backsplash
Control Type IQ-Touch
Fuel Type Electric
Cabinet Width 30"
Weight 251 lbs
Oven Interior Dimensions 22-1/4H x 24-3/8W x 19-1/8D
Overall Depth 26-7/8"
Overall Height 48-1/2"
Overall Width 29-7/8"
Wattage 10400 Watts
Volts/Hertz/Amps 240V / 60Hz / 50A
Temperature Management System True Convection
Range Configuration Range with Warming Drawer
Control Features Convection Bake
Fast Preheat
Convection Conversion
My Favorite Setting
Contorl Lock
Automatic Oven Shut-Off
Convection Roast
Add-A-Minute
Bake
Delay Bake
Keep Warm
Broil
Slow Cook
Timed Cook
Rack Type 3 Racks / 7 Positions
Indicator Lights Hot Surface
Number of Burners 5
Bridge Element Yes
Included Features Fresh Clean Technology
Timer Yes
UL Listed Yes