X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30EW65GS "Wave Touch" Double Electric Wall Oven

Item: EEW30EW65GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Self Clean Yes
Fuel Type Electric
Weight 375 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 24-1/2"
Overall Height 50-7/16"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Wave - Touch
Temperature Management System Keypad Entry of Time & Temperature
Timer Yes
Star-K Compliant Yes
Additional Information Double Electric Ovens