X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30ES65GS "Wave Touch" Electric Range

Item: EEW30ES65GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Built-In
Total Capacity 5.6cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Black Ceramic Glass
Burner Type Smoothtop
Control Location Top
Control Type Wave - Touch
Fuel Type Electric
Weight 258 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/50A
Number of Burners 5