X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30DS75KS "Wave Touch" Dual Fuel Range

Item: EEW30DS75KS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Slide-In
Total Capacity 5.6cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Top
Control Type Wave - Touch
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 278 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 45-1/2"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/23A
Temperature Management System Keypad Entry of Time & Temperature
Control Features Defrost
Multi Stage Cooking
Temperature Probe
Convection
Rack Type 3 Continuous Grates
Number of Burners 5
Features Electronic Pilotless Ignition
UL Listed Yes