X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW30DS65GS "Wave Touch" Dual Fuel Range

Item: EEW30DS65GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Built-In
Total Capacity 4.2cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Stainless Steel Seamless Deep-Well Cooktop
Burner Type Sealed
Control Location Top
Control Type Wave - Touch
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 278 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 28-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/23A
Control Features Elelctronic Pilotless Ignition
Number of Burners 4