X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEW27MC65JS "Wave Touch" Oven / Microwave Combo

Item: EEW27MC65JS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.5cu ft
Self Clean No
Fuel Type Electric
Weight 250 lbs
Overall Depth 24-1/2"
Overall Height 45-1/4"
Overall Width 27"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Wave - Touch
Temperature Management System Keypad Entry of Time & Temperature
Timer Yes
Additional Information Microwave Combination Wall Oven
Features Automatic Cooking Options
Luxury-Glide Racks
Perfect Convect 3 - Convection