X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEW27EW55GS "Wave Touch" Single Electric Wall Oven

Item: EEW27EW55GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 3.5cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Weight 168 lbs
Oven Interior Dimensions 16-1/2 x 20-1/2 x 18-1/32
Overall Depth 24-1/2"
Overall Height 29"
Overall Width 27"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type Wave - Touch
Temperature Management System Keypad Entry of Time & Temperature
Timer Yes
Star-K Compliant Yes
Features Perfect Convect 3 - Convection
Perfect Turkey Button
Luxury-Glide Racks