Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Electrolux EEIDW6305GS "IQ -Touch" Built-In Dishwasher

Item: EEIDW6305GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Overall Height 34-7/8"
Overall Depth 24-5/8"
Overall Width 24-3/4"
Weight 115 lbs
Door Style Signature Soft-Arc Door and Handle Design
Control Type IQ - Touch
Control Location Top
Dishwasher Cycles Eco Wash
Auto Wash
Rinse Only
Perfect Stemware
Tub Type Tall Tub
Decibel Rating 45dBA
Dishwasher Options Delay Start (1-24 Hours)
Air Dry
Hi-Temp Wash
NSF Certified Sanitize Option
Volts/Hertz/Amps 120V/60Hz/9A
Eco-Friendly Energy Star
Features Smart Soil - Sensor