X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEIDW6105GS "IQ -Touch" Built-In Dishwasher

Item: EEIDW6105GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Overall Height 34-7/8"
Overall Depth 24-5/8"
Overall Width 23-3/4"
Weight 115 lbs
Door Style Soft Arc Door And Handle
Control Type IQ - Touch
Control Location Backsplash
Dishwasher Cycles Quick
Rinse Only
Auto Wash
Normal
Heavy
Tub Type Tall Tub
Decibel Rating 45dBA
Dishwasher Options Delay Start (2,4 or 6 Hours)
NSF Certified Sanitize Option
Air Dry
Hi-Temp Wash
Volts/Hertz/Amps 120V/60Hz/9A
Eco-Friendly Energy Star