X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEIDW5905JS "IQ -Touch" Built-In Dishwasher

Item: EEIDW5905JS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Overall Height 34-7/8"
Overall Depth 24-5/8"
Overall Width 23-3/4"
Weight 91 lbs
Door Style Soft Arc Door And Handle
Control Type IQ - Touch
Control Location Top
Dishwasher Cycles Quick
Rinse Only
Heavy
Auto Wash
Normal
Tub Type Tall Tub
Control Features Fully Integrated Control Panel
Decibel Rating 50dBA
Dishwasher Options Delay Start (2,4 or 6 Hours)
NSF Certified Sanitize Option
Air Dry
Hi-Temp Wash
Volts/Hertz/Amps 120V/60Hz/9A
Eco-Friendly Energy Star