X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEIDW1805KS "IQ -Touch" Built-In Dishwasher

Item: EEIDW1805KS
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 4
Overall Height 35"
Overall Depth 23"
Overall Width 17-5/8"
Weight 71 lbs
Door Style Signature Soft-Arc Door and Handle Design
Control Type IQ - Touch
Control Location Top
Dishwasher Cycles Eco Wash
Heavy
Normal
Rinse Only
Quick
ADA Compliant Yes
Tub Type Tall Tub
Decibel Rating 52dBA
Dishwasher Options Delay Start (2,4, or 6 Hours)
Hi-Temp Wash
NSF Certified Sanitize Option
Volts/Hertz/Amps 120V/60Hz/9A
Eco-Friendly Energy Star