X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEI32AR65JS "IQ -Touch" Freezerless Refrigerator

Item: EEI32AR65JS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 19cu ft
Refrigerator Capacity 18.6cu ft
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 4
Number of Refrigerator Door Bins 7
Weight 240 lbs
Overall Depth 26-1/2"
Depth With Door Open 57-1/4"
Overall Height 70-5/8"
Overall Width 32"
Volts/Hertz/Amps 120V/60Hz/20A
Installation Type Freestanding
Control Type IQ - Touch
Eco-Friendly Energy Star
CEC Approved Yes
Features Sabbath Mode (Star-K Certified)