Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI30EW45JS "IQ -Touch" Double Electric Wall Oven

Item: EEI30EW45JS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Total Capacity 8.4cu ft
ADA Compliant No
Self Clean Yes
Fuel Type Electric
Weight 375 lbs
Oven Interior Dimensions 16-1/2H x 24-1/8W x 18-1/32D
Overall Depth 24-1/2"
Overall Height 50-7/16"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type IQ - Touch
Temperature Management System Keypad Entry of Time & Temperature
Timer Yes
Star-K Compliant Yes
Additional Information Double Electric Ovens