X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI30EW35JS "IQ -Touch" Single Electric Wall Oven

Item: EEI30EW35JS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 4.2cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Weight 218 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 24-1/2"
Overall Height 29"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type IQ - Touch
Timer Yes
Star-K Compliant Yes