Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI30DS55JS "IQ -Touch" Dual Fuel Range

Item: EEI30DS55JS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Built-In
Total Capacity 5.8cu ft
ADA Compliant Yes
Star-K Compliant Yes
Self Clean Yes
Cooktop Material Stainless Steel Seamless Deep-Well Cooktop
Burner Type Sealed
Control Location Top
Control Type IQ - Touch
Fuel Type Duel Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 278 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 25-5/16"
Overall Height 36-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/23A
Temperature Management System Keypad Entry of Time & Temperature
Number of Burners 4