X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI27EW35JS "IQ -Touch" Single Electric Wall Oven

Item: EEI27EW35JS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 3.5cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Weight 168 lbs
Oven Interior Dimensions 16-1/2 x 20-1/2 x 18-1/32
Overall Depth 24-1/2"
Overall Height 29"
Overall Width 24-1/4"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type IQ - Touch
Temperature Management System Keypad Entry of Time & Temperature
Timer Yes
Star-K Compliant Yes