X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI27BS26JS "IQ -Touch" French Door Refrigerator

Item: EEI27BS26JS
Finish: Stainless Steel
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 26.7cu ft
Refrigerator Capacity 19cu ft
Freezer Capacity 7.7cu ft
Defrost Type Automatic
Ice Maker Type Automatic Ice Maker
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 4
Number of Refrigerator Door Bins 3
Number of Freezer Storage Baskets 1
Number of Freezer Door Bins 1
Weight 365 lbs
Overall Depth 33"
Overall Height 69-1/2"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Freestanding
Control Type IQ - Touch
Depth With Door Open 54-3/4"
Eco-Friendly Energy Star