Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Electrolux EEI27BS16JS "IQ -Touch" French Door Refrigerator

Item: EEI27BS16JS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 26.7cu ft
Refrigerator Capacity 19cu ft
Freezer Capacity 7.7cu ft
Defrost Type Automatic
Ice Maker Type Automatic Ice Maker
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 4
Number of Freezer Storage Baskets 2
Number of Freezer Door Bins 1
Weight 385 lbs
Overall Depth 33"
Depth With Door Open 54-3/4"
Overall Height 69-1/2"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Freestanding
Control Type IQ - Touch
Eco-Friendly Energy Star