Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI26SS30JS "IQ -Touch" Side-by-Side Refrigerator

Item: EEI26SS30JS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.

Details and Dimensions

Total Capacity 26cu ft
Refrigerator Capacity 16.49cu ft
Freezer Capacity 9.45cu ft
Defrost Type Automatic
Ice Maker Type Automatic Ice Maker
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 5
Number of Freezer Cabinet Shelves 2
Number of Freezer Storage Baskets 3
Number of Freezer Door Bins 4
Weight 325 lbs
Overall Depth 33"
Overall Height 69-1/2"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V/60Hz/20A
Installation Type Freestanding
Control Location Top
Control Type IQ - Touch
Depth With Door Open 49-7/8"
Eco-Friendly Energy Star
Features Sabbath Mode (Star-K Certified)