X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEI24RD65KS "IQ -Touch" Freezerless Refrigerator

Item: EEI24RD65KS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 4.75cu ft
Refrigerator Capacity 4.75cu ft
ADA Compliant Yes
Defrost Type Frost Free
Ice Maker Type N/A
Weight 175 lbs
Overall Depth 24-1/4"
Overall Height 35"
Overall Width 23"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Built-In
Control Type IQ - Touch
Depth With Door Open 42-3/4"
Additional Information 2 Drawer 24'' Refrigerator Drawers