X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEI15TC65HS "IQ -Touch" Trash Compactor

Item: EEI15TC65HS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1.55cu ft
Volts/Hertz/Amps 120V/60Hz/10A
Weight 165 lbs
Overall Height 34-1/2"
Overall Width 15"
Overall Depth 24"
Compacting Force 3000 lbs
Control Type IQ - Touch
Additional Information Built In Under Counter Compactor
Features Deodorizing System
Luxury-Quiet Sound Package