Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Electrolux EEI15IM55GS "IQ -Touch" Ice Maker

Item: EEI15IM55GS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Defrost Type Frost Free
Temperature Control Electronic Control
Weight 109 lbs
Installation Type Freestanding
Overall Depth 23-13/16"
Overall Height 35-1/8"
Overall Width 14-7/8"
Control Type IQ - Touch
Ice Production Per Day 60 lbs
Ice Storage Capacity 30 lbs
Features Sabbath Mode (Star-K Certified)
Volts/Hertz/Amps 120V/60Hz/15A
Additional Information Undercounter Ice Maker