X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EEDW7505HSS "Icon" Built-In Dishwasher

Item: EEDW7505HSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 5
Overall Height 34-7/8"
Overall Depth 24-5/8"
Overall Width 23-3/4"
Tub Type Tall Tub
Volts/Hertz/Amps 120V/60Hz/9A
Eco-Friendly Energy Star
Features Luxury-Quiet