X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE48GC76EPS "Icon" Gas Cooktop

Item: EE48GC76EPS
Finish: Stainless Steel

Price: $3,199.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 7-3/4"
Overall Width 48"
Overall Depth 26-1/2"
Cooktop Material Formed Stainless Steel Platform
Number of Burners 6
Burner Type Sealed
ADA Compliant Yes
Control Type Knob
Control Location Front
Weight 200 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A
Features Continuous Grates