X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE48DF76EPS "Icon" Dual Fuel Range

Item: EE48DF76EPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 7.2cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Overall Depth 31"
Overall Height 41-5/8"
Overall Width 47-15/16"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Smooth-Glide Racks
Number of Burners 6
Additional Information Duel Oven Range