X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE36GC76GPS "Icon" Gas Cooktop

Item: EE36GC76GPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 7-3/4"
Overall Width 35-7/8"
Overall Depth 25"
Cooktop Material Formed Stainless Steel Platform
Number of Burners 6
Burner Type Sealed
ADA Compliant Yes
Control Type Knob
Control Location Front
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz/15A