X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE36EC75HSS "Icon" Electric Cooktop

Item: EE36EC75HSS
Finish: Stainless Steel


Details and Dimensions

Overall Height 7-3/4"
Overall Width 35-7/8"
Overall Depth 25-3/4"
Cooktop Material Black Ceramic Smoothtop Glass Surface
Number of Burners 6
Burner Type Coil
ADA Compliant Yes
Control Type Knob
Control Location Front
Weight 72 lbs
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/50A