Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Electrolux EE36DF76GPS "Icon" Dual Fuel Range

Item: EE36DF76GPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Installation Type Freestanding
Total Capacity 6.4cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 404 lbs
Oven Interior Dimensions 18-3/4 x 30-1/8 x 19-5/8
Overall Depth 28-1/2"
Overall Height 42-5/8"
Overall Width 35-7/8"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Electronic Pilotless Ignition
Rack Type Smooth-Glide Racks
Number of Burners 6
Features CustomConvect3 Convection