Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EE32AR75JPS "Icon" Freezerless Refrigerator

Item: EE32AR75JPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 18.6cu ft
Defrost Type N/A
Ice Maker Type N/A
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Drawers 4
Number of Refrigerator Door Bins 5
Weight 240 lbs
Overall Depth 26-1/2"
Overall Height 71-3/8"
Overall Width 32"
Volts/Hertz/Amps 120V/60Hz/20A
Installation Type Built-In
Control Type Custom-Set Controls
Depth With Door Open 57-3/8"
Eco-Friendly Energy Star