X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE30SO75FPS "Icon" Single Electric Wall Oven

Item: EE30SO75FPS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 101cu ft
Self Clean No
Fuel Type Electric
Weight 119 lbs
Oven Interior Dimensions 9 X 16 x 13-1/2
Overall Depth 23-5/8"
Overall Height 22-7/8"
Overall Width 30"
Volts/Hertz/Amps 120V/60Hz/15A
Control Type Wave - Touch
Timer Yes
Additional Information 1000 Watt High Speed Microwave Oven