Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Electrolux EE30MC75JSS "Icon" Oven / Microwave Combo

Item: EE30MC75JSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 5.7cu ft
Self Clean Yes
Fuel Type Electric
Weight 250 lbs
Overall Depth 24-5/8"
Overall Height 46-5/8"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Wave - Touch
Rack Type Smooth Glide
Timer Yes
Star-K Compliant Yes
Additional Information Microwave Combination Wall Oven
Features CustomConvect3
Temperature Probe