X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE30IC80ISS "Icon" Electric Cooktop

Item: EE30IC80ISS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 4-3/8"
Overall Width 36-3/4"
Overall Depth 21-1/2"
Cooktop Material Black Vitroceramic Glass Surface
Number of Burners 5
Burner Type Induction
ADA Compliant Yes
Control Type Electronic Control Pad
Control Location Top
Weight 73 lbs
UL Listed Yes
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz/50A