X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EE30GF74HPS "Icon" Gas Range

Item: EE30GF74HPS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.2cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Weight 289 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 28-1/2"
Overall Height 42-5/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz/15A
Control Features Electronic Pilotless Ignition
Rack Type Smooth-Glide Racks
Number of Burners 4
Features CustomConvect3 Convection