X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE30EW85GSS "Icon" Double Electric Wall Oven

Item: EE30EW85GSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 8.2cu ft
Self Clean No
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 24-5/8"
Overall Height 59-1/2"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/40A
Control Type Wave - Touch
Rack Type Smooth Glide
Star-K Compliant Yes
Additional Information Double Electric Ovens - 4.2 Cu. Ft. Each