X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EE30EW85GPS "Icon" Double Electric Wall Oven

Item: EE30EW85GPS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 8.4cu ft
Self Clean No
Fuel Type Electric
Weight 359 lbs
Overall Depth 24-5/8"
Overall Height 59-1/2"
Overall Width 30"
Volts/Hertz/Amps 240V/40
Control Type Wave - Touch
Rack Type Smooth Glide
Timer Yes
Star-K Compliant Yes
Additional Information Double Electric Ovens - 4.2 Cu. Ft. Each