X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE30EW75GPS "Icon" Single Electric Wall Oven

Item: EE30EW75GPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 4.2cu ft
ADA Compliant Yes
Self Clean Yes
Fuel Type Electric
Weight 196 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 24-5/8"
Overall Height 29-1/4"
Overall Width 30"
Volts/Hertz/Amps 240V/60Hz/20A
Control Type Wave - Touch
Timer Yes
Star-K Compliant Yes
Features Smooth-Glide Racks
CustomConvect3