X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EE30DF74GPS "Icon" Dual Fuel Range

Item: EE30DF74GPS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.2cu ft
ADA Compliant No
Self Clean Yes
Cooktop Material Stainless Steel
Burner Type Sealed
Control Location Front
Control Type Knobs
Fuel Type Duel Fuel
Gas Type Natural Gas
LP Convertible Yes
Weight 280 lbs
Oven Interior Dimensions 16-1/2 x 24-1/8 x 18-1/32
Overall Depth 28-5/8"
Overall Height 42-5/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/30A
Rack Type Smooth-Glide Racks
Number of Burners 4
Features CustomConvect3 Convection