X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE24WC75HPS "Icon" Wine Cooler

Item: EE24WC75HPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 6cu ft
Unit Capacity 48 Bottle
Control Location Top
Control Type Integrated Electronic Controls
Adjustable Temperature Control Yes
Interior Light Yes
Defrost Type Frost Free
Installation Type Slide-In
Weight 166 lbs
Overall Depth 23-7/8"
Overall Height 35"
Overall Width 23-13/16"
Volts/Hertz/Amps 120V/60Hz/15A
Rack Type Smooth Glide