Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Electrolux EE23CS78HPS "Icon" Side-by-Side Refrigerator

Item: EE23CS78HPS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 22.6cu ft
Refrigerator Capacity 14.06cu ft
Freezer Capacity 8.5cu ft
Defrost Type Automatic
Ice Maker Type Automatic Ice Maker
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 4
Number of Freezer Cabinet Shelves 2
Number of Freezer Storage Baskets 3
Number of Freezer Door Bins 4
Weight 325 lbs
Overall Depth 29-1/2"
Depth With Door Open 45-1/4"
Overall Height 68-3/16"
Overall Width 36"
Volts/Hertz/Amps 120V/60Hz/15A
Installation Type Counter-Depth
Control Type Electronic
Eco-Friendly Energy Star
Additional Information Shown With Optional Louvered Trim Kit