X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Electrolux EE15TC75HPS "Icon" Trash Compactor

Item: EE15TC75HPS
Finish: Stainless Steel

Price: $1,199.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.55cu ft
Volts/Hertz/Amps 120V/60Hz/10A
Weight 165 lbs
Overall Height 35-1/2"
Overall Width 15"
Overall Depth 21-1/2"
Compacting Force 3000 lbs
Control Type Fully Integrated 4 Button
Construction Trash Bin Material: Stainless Steel
Additional Information • 15'' Extra Capacity Compactor
Features • Luxury-Quiet™ Sound Package
• Deodorizing System