X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EE15IM60GPS "Icon" Ice Maker

Item: EE15IM60GPS
Finish: Stainless Steel


Details and Dimensions

Defrost Type Frost Free
Temperature Control Electronic Control
Depth With Door Open 90 38-1/4"
Installation Type Built-In
Freestanding
Overall Depth 26-1/2"
Overall Height 35-1/8"
Overall Width 14-15/16"
Lock Included Yes
Ice Production Per Day 60 lbs
Ice Storage Capacity 32 lbs
Volts/Hertz/Amps 120V/60Hz/15A