Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D700355000000090 "Architec" 60'' x 30''

Item: D700355000000090
Finish: White
Online Availability: Available for immediate shipment

List Price: $755.00

Price: $615.33

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 19-1/4
Length 60"
Width 30"
Depth 19-1/4"
Height to Overflow 18-1/4"
Drain Included No
Drain Location Right
Drain Hole Size 2"
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface None
Features Intergral Tile Flange & Skirt