X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D610001001001300 "SensoWash" Toilet Seat

Item: D610001001001300
Finish: White
Online Availability: Please call for availability.

List Price: $2,100.00

Price: $1,711.50



Details and Dimensions

Bowl Type Elongated bowl
Length 20-1/4"
Width 14-5/8"
Height 8"
Construction Plastic
Features individual adjustment of water-, air- and seat surface temperature as well as nozzle position and jet strength
power actuated lid and seat
self-cleaning wand
rear-, front and oscillating wash
Includes remote control