Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2544590092 "Darling" One Piece Toilet

Item: D2544590092
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $615.00

Price: $501.23

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Height to Rim 15-3/4"
Width 14-1/8"
Depth 24-5/8"
Toilet Seat Included No
Construction Vitreous China
Additional Information Requires In Wall Carrier & Tank - Sold Separately